- Strong-Steel housing protects the internal gears against impacts
- Strong-handle for safer support
- Ideal for use in building and maintenance machinery and in the automotive industry where requires big torques appliances and with reduced works areas
- Torque ratio: 1:3.5
- Female drive: 3/4"
- Male drive: 3/4"
- Maximum torque: 286 ft-lb Input, 1000 ft-lb Output
- Length: 2-7/16"
Urrea Torque Multiplier, Pipe Reaction Anchor, 3/4" Drive, 1000 Ft/Lb., 2-7/16"L
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$1,299.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-7/16 in |
| Weight | 7 lbs |
| Max Torque | 12000 lb-in |
| Drive Size | 3/4 in |
Product Details
| Style | Free Reaction |
| Type | Torque Multiplier |
| Color | Silver |
| Manufacturers Part Number | 6212 |
| Brand | Urrea |