Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Arrow Pneumatics

Model # :WBB990994

MPN #: N33376W

Arrow 3/4" Midflow Series FRL N33376W, Gauge, Metal Bowl W/Sight, Manual

Product Description
Features

  • 3/4" NPT
  • 40 to 150°F Range
  • 200 PSI (Max)
  • Metal With Sight Construction
  • 40 Micron Rating
  • Gauge Included
PRICE
$269.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Gauge IncludedYes
NPT outlet3/4 in

Product Details

Temperature Range40 to 150 °F
Drain TypeManual
Drain Bowl Capacity10
MaterialMetal w/Sight
Micron Rating40 mic
DescriptionMidflow Series FRL
Manufacturers Part NumberN33376W
PSI5 to 125 psi
Max PSI200 psi
BrandArrow Pneumatics