Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




METALpro

Model # :WBB3228439

MPN #: MP9038

METALpro 3/4" OD Tubing Die, 2-15/16" Bend Radius

Product Description
MP9038 - 3/4" OD tube die for METALpro MP9000 bender. The MP9000 uses one single die to complete a bend. These dies are designed specifically for the MP9000 bender.

PRICE
$189.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size (L x W x H)3/4" OD Tubing Die, 2-15/16" Bend Radius

Product Details

Manufacturers Part NumberMP9038
Country of OriginMade in USA
Package Quantity1
BrandMETALpro