- Comfortable, Versatile Handle Design - The handle's large, contoured shape is designed to fit your hand and make it comfortable to spin the tool and apply torque from various positions
- Tight Fit with Fasteners - We precisely manufacture our hex key geometry on the large end of the applicable range, resulting in less slop in fasteners
- Two Measures of Tolerance Control - We measure our hex key tolerances in two ways, from point-to-point and side-to-side, to ensure the highest standards of dimensional accuracy and consistency
- Refined Edges - Tekton T-handle keys have slightly chamfered edges (except sizes that are too small to be chamfered: 2 mm and 5/64 in.) and a smooth top face to optimize engagement with fasteners
- Molded Handle and Steel Key - Our T-handle keys are made the same way as our L-keys with the addition of a molded handle that makes applying torque easier and more comfortable
- Corrosion-Resistant Finish - We coat all of our keys with a durable manganese phosphate finish that's resistant to corrosion. To test the finish of our keys, we wipe them with isopropyl alcohol to remove oil, then submerge them in a 1% saltwater solution for 45 hours. The keys are then rinsed with tap water and air dried
- Clear Markings - With the exception of the smallest sizes, Tekton T-handle sizes are marked in three ways-a high-visibility laser marking, a stamped marking, and a painted inset marking that can't wear off
- Easy-to-Use Key Stand - Our custom T-handle stand is designed to guide each key into its slot, making it easy to return your tools to their places
- Slots Matched to Hex Geometry
- Quick Size Identification
- Mounts to Bench Top - Three holes on the bottom of the stand allow for mounting to a bench top
- 18 Gauge Steel Stand
Tekton 34 Piece Flat End Hex & Star T-Handle Key Set with Stands, 5/64"-3/8", 2MM-10MM
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$199.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Various (Set) |
| Tip Size | Various (Set) in |
| Short Arm Length | Various (Set) in |
| Set Size Range | 5/64"- 3/8", 2MM-10MM, T6-T50 |
Product Details
| Type | Hex and Star L-Key Set |
| Measuring System | SAE (Fractional), Metric (MM), Torx® |
| Number of Pieces | 34 |
| Case/Stand/Pouch Included | Stand |
| Color | Black |
| Style | Long Arm |
| Tamper Resistant | No |
| Package Quantity | 1 |
| Manufacturers Part Number | KEY92002 |
| Brand | Tekton |