Fastpipe® 3/4" Pipe Clip, Pack of 10
Write a Review
|
Questions & Answers (0)
Product Description
Use with the Fastpipe® Rigid Aluminum System.
PRICE
$18.25
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 in |
| Hose Inside Diameter | 3/4 in |
Product Details
| Material | Nylon |
| Description | Pipe Clip |
| Color | Black |
| Working Pressure Rating | 190 psi |
| Manufacturers Part Number | F1022-10 |
| PSI | 190 psi |
| Brand | Fastpipe |