Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fastpipe

Model # :WBB3183962

MPN #: F28099

Fastpipe® 3/4" Master Kit, 230'L Pipes, 5 Outlets

Product Description
Fastpipe® Modular compressed air blue or green aluminum piping system.

Save time, money, and hassle with this modular aluminum compressed air piping kit. Aluminum pipes are corrosion resistant. (Blue pipes are used for compressed air. Choose green pipes for inert gases.)

Perfect For:
  • Straight piping runs with minimal obstructions
  • A professional look
  • Multiple air users
  • Installing on wall or hanging from a ceiling
  • Operating heavy-duty tools
Kit Includes:
  • F1000 (12) Pieces 19' 2" Fastpipe®
  • F1022-10 (3) 10/PACK Mount Clips (30 total)
  • F1002 (3) Unions
  • F1003 (5) Elbows
  • F1005 (4) Tees
  • F1024 (5) Outlets
  • F1118 (1) 3/4" Male NPT Adapter
  • F1020 (2) Spanner Wrenches
  • F0142 (1) Deburr Tool


PRICE
$825.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2760 in
Hose Inside Diameter3/4 in

Product Details

Made in the USAYes
MaterialAluminum
DescriptionMaster Kit
ColorMulti-colored
Working Pressure Rating190 psi
Manufacturers Part NumberF28099
PSI190 psi
BrandFastpipe