- Use with the Fastpipe® rigid aluminum system
- 3/4" thru 2" is a hand tool
- 3" requires an electric drill that is not included
- Non returnable
Fastpipe® 3/4" Thru 1" Pipe Deburring Tool
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$27.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 in |
| Hose Inside Diameter | 3/4 in |
Product Details
| Material | Nylon |
| Description | Deburr Tool |
| Color | Red |
| Working Pressure Rating | 190 psi |
| Manufacturers Part Number | F0142 |
| PSI | 190 psi |
| Brand | Fastpipe |