Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Fastpipe

Model # :WBB3175772

MPN #: F5000

Fastpipe® Pipe, 2" OD x 19-3/16'L

Product Description
Fastpipe® compressed blue 19′2" air aluminum pipes are corrosion resistant. No corrosion in the pipe and fittings helps keep pipes clean and free of debris, extending the life of tools. Cleaner air also translates to lower maintenance costs. Offering a professional look, Fastpipe's® straight piping runs with minimal obstructions, supports multiple air users, and powers the operation of heavy-duty tools. Ships via Truck Freight and is Non-returnable.

Perfect for:
  • Straight piping runs with minimal obstructions
  • A professional look
  • Multiple air users
  • Installing on wall or hanging from a ceiling
  • Operating heavy-duty tools


PRICE
$149.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length230 in
Hose Inside Diameter1-13/16 in
Hose Outside Diameter2 in

Product Details

Made in the USAYes
MaterialAluminum
DescriptionPipe
ColorBlue
Working Pressure Rating190 psi
Manufacturers Part NumberF5000
PSI190 psi
BrandFastpipe