Features:
- Designed to finish and protect bolt threads
- Press fit installation over nut
- Molded black plastic construction
- Bolt Diameter (inches): 3/4"
- Bolt Diameter (metric): M19
- Fits Head Size: 1-1/8"
- Sold in packages only
Product Details
| Type | Caps |
| Material | Plastic |
| Package Quantity | 20 pcs/bag |
| Description | Platic Bolt Caps For Bollards |
| Color | Black |
| Manufacturers Part Number | BC-BK-34-PK |
| Brand | Vestil |