MSI Products 3/4" x 1/2" Zinc Plated Galvanized Merchant Steel Face Bushing, 150-300 PSI
Write a Review
|
Questions & Answers (0)
Product Description
Zinc Plated Steel Face Bushings are designed to reduce the size of a female-threaded opening by threading into an existing fitting. Featuring male x female NPTF threads, these bushings provide a compact, leak-resistant solution for stepping down pipe size. The flush face design allows the bushing to seat tightly, helping improve alignment and sealing at the connection.
Manufactured to ASME B16.14 standards, they are produced from RoHS-compliant materials and finished with zinc plating for corrosion resistance. The design allows for straightforward installation using standard tools.
Each fitting includes full lot traceability, with Material Test Reports available upon request. Built to meet stringent quality requirements, these bushings deliver consistent performance across a wide range of applications.
Manufactured to ASME B16.14 standards, they are produced from RoHS-compliant materials and finished with zinc plating for corrosion resistance. The design allows for straightforward installation using standard tools.
Each fitting includes full lot traceability, with Material Test Reports available upon request. Built to meet stringent quality requirements, these bushings deliver consistent performance across a wide range of applications.
PRICE
$2.85
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 3/4 x 1/2 in |
Product Details
| Point Of Origin | Domestic |
| Material | Galvanized Steel |
| Package Quantity | 1 |
| Color | Gray |
| Connection Style | NPT |
| Working Pressure Rating | 150 - 300 psi |
| Manufacturers Part Number | A234011208 |
| Fitting Type | Face Bushing |
| Brand | MSI Products |
Compliance & Certifications
| Lead Free Compliant | No |