MSI Products 3/4" x 36" Schedule 40 Galvanized Carbon Steel Nipple, 700-3000 PSI
Write a Review
|
Questions & Answers (0)
Product Description
Galvanized Steel Nipples (Threaded Both Ends) are designed to connect two female-threaded fittings, providing a secure extension within piping systems. Manufactured from ASTM A53 Grade B welded steel pipe, these Schedule 40 nipples offer dependable strength for a wide range of applications.
Hot-dip galvanized for corrosion resistance, they are suitable for use in demanding environments. Threads conform to ASME B1.20.1, with additional compliance to ASTM A733 for quality and performance consistency.
Each nipple includes full lot traceability, with Material Test Reports available upon request. Produced under strict quality standards, these fittings deliver reliable performance.
Hot-dip galvanized for corrosion resistance, they are suitable for use in demanding environments. Threads conform to ASME B1.20.1, with additional compliance to ASTM A733 for quality and performance consistency.
Each nipple includes full lot traceability, with Material Test Reports available upon request. Produced under strict quality standards, these fittings deliver reliable performance.
PRICE
$20.25
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Size | 3/4 in |
Product Details
| Point Of Origin | Domestic |
| Material | Galvanized Carbon Steel |
| Package Quantity | 1 |
| Color | Gray |
| Connection Style | NPT |
| Working Pressure Rating | 700 - 3000 psi |
| Manufacturers Part Number | A287001236.0 |
| Fitting Type | Nipple TBE |
| Brand | MSI Products |
Compliance & Certifications
| Lead Free Compliant | No |