- Immersion Element, 208v, 6000w
- 6kw, 4 Terminals, 16-1/2" Long Overall
- Blodgett Combination Oven Steamer
Allpoints 342005 Element Kit - 208V For Blodgett Oven
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$235.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | R2768 |
| Type | Elements |
| Voltage | 208V V |
| Color | Gray |
| Brand | Blodgett |