- Material: Incoloy Sheath
- Weight: 1.3 Lb
- Length: 136" | 3454 mm | 24" Wire Leads | 610 mm Wire Leads
- Voltage: 120 V Ac | 240 V Ac
- Electrical Wattage: 400 @ 120v | 1600 @ 240v
- Outer Diameter: 1/4" | 6 mm
Allpoints 342282 Element, Cal Rod 136", 400W
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$189.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 342282 |
| Type | Refrigeration Parts |
| Brand | AllPoints |