Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bloomfield

Model # :WBB2951569

MPN #: P2-Z15395

Allpoints 1731134 Pan, Element (Ss206)

Product Description
    Material: Steel
  • Length: 16-9/16" | 420 Mm
  • Width: 12" | 305 Mm
  • Height: 3-7/8" | 98 Mm
PRICE
$129.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberP2-Z15395
TypeParts
BrandBloomfield