Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fisher

Model # :WBB2952680

MPN #: 900-139

Allpoints 342290 Evaporator 15 Qt, 240V, 1500W

Product Description
  • Material: Stainless Steel
  • Weight: 7.585 Lb
  • Length: 21" | 533 mm
  • Width: 13" | 330 mm
  • Height: 6 1/2" | 165 mm
  • Voltage: 240 V Ac
  • Electrical Wattage: 1500
  • Capacity: 14.2 L | 15 Qt
  • Type: Dissipates Up To 12 Gal (45l) A Day
  • Depth: 4" | 1
PRICE
$449.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number900-139
TypeRefrigeration Parts
BrandFisher