80/20 3460 5/16-18 x 7/8" SHCS and Roll-In T-Nut W/Flex Handle
Write a Review
|
Questions & Answers (0)
Product Description
80/20 3460 5/16-18 x 7/8" SHCS and Roll-In T-Nut W/Flex Handle
5/16-18 x 7/8" SHCS and Roll-In T-Nut W/Flex Handle.
5/16-18 x 7/8" SHCS and Roll-In T-Nut W/Flex Handle.
PRICE
$3.80
10
10
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7/8 in |
| Thread | 5/16-18 in |
| Size | 5/16-18 x 7/8" |
Product Details
| Type | SHCS, Roll-In T-Nut |
| Finish Type | Black Zinc |
| Material | Steel |
| Description | T-Nut |
| Series | 15 Series |
| Manufacturers Part Number | 3460 |
| Brand | 80/20 Inc |