Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB3247618

MPN #: 75-3839

80/20® 5/16-18 x 1/2" SHCS with Roll-In T-Nut with Flex Handle, Black Zinc

Product Description
75-3839 is comprised of:
  • 5/16-18 x .500" Socket Head Cap Screw (SHCS)
  • 5/16-18 Roll-In T-Nut with Flex Handle


PRICE
$3.46

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-5/16

Product Details

Manufacturers Part Number75-3839
TypeBolt Assembly
Brand80/20 Inc