Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tamperproof Screw

Model # :WBB2232797

MPN #: TSDK36

35 Piece Tamperproof Complete Tool Kit

Product Description
Contains 35 assorted security bits plus 1 magnetic hand driver in a convenient plastic carrying case. Includes:
  • Spanner Bits, #4, #6, #8, #10, #12, #1/4
  • Torx Tamperproof Bits, T7, T8, T9, T10, T15, T20, T25, T27, T30, T40
  • Phillips Pin-Head Bits, #1, #2, #3
  • Socket Pin-Head Bits, 3/32", 1/8", 5/32", 7/32", 3/16", 2mm, 2.5mm, 3mm, 4mm
  • Tri-Wing Bits, W3, W4, W5
  • Square Drive Bits, R1, R2
  • 1 Spanner Nut Bit
  • 1 TP3 Triangular Recess Bit #TL1
All Bits and Driver in 1/4" Hex

PRICE
$119.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberTSDK36
Country of OriginMade in USA
DescriptionTamper Resistant Tool Kit
BrandTamperproof Screw