Porter-Cable 15 Gauge 2-1/2"Angle Finish Nailer Kit
|
Questions & Answers (0)
Product Description
Our 15-gauge Angled Finish Nailer with lightweight die-cast aluminum body drives fasteners from 1 to 2-1/2 in. in length. It features a maintenance-free motor for added reliability and longer tool life. An internal piston catch provides consistent, maximum power on every shot. Tool-free adjustable exhaust keeps contaminates away from your work surface, and a tool-free depth-of-drive adjustment with detents for proper setting of nail heads lets you work with precision. Tool-free jam release makes nail removal easy. Other features include a contact safety located behind driver guide for better visibility, an adjustable belt hook, an integrated rubber grip for improved comfort, and a low nail reload indicator. With a 100-nail magazine, this nailer's single mode (sequential fire) operates at 70-to-120 PSI for added versatility.
PRICE
$259.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Gauge | 15 |
| Fastener Length Capacity | 1 to 2-1/2 in |
Product Details
| Magazine Capacity | 100 |
| Description | 15 Gauge 2-1/2"Angle Finish Nailer Kit |
| Color | Silver/Black |
| Manufacturers Part Number | DA250C |
| Max PSI | 70 - 120 psi |
| Brand | Porter-Cable |
Warranty
| Warranty | 3 yr |