Features:
- 1" Thick Synthetic Polymer Top
- Umbrella Hole
- 2" Square Tube Aluminum Legs & Apron
Weights & Dimensions
| Length | 35 in |
| Width | 35 in |
| Depth | 35 in |
| Height | 29 in |
| Weight | 31 lbs |
Product Details
| Assembly Required | Yes |
| Type | Dining Table |
| Frame Color Family | White |
| Table Top Color Family | Gray |
| Table Top Material | Polymer |
| Frame Material | Aluminum |
| Leg Type | 4-Legs |
| Manufacturers Part Number | OLT35SQ-WH-GY |
| Collection | Ivy |
| Shape | Square |
| Brand | KFI Seating |
Warranty
| Warranty | 5 Years |