Husky Bicycles 35x15mm Sealed Cartridge Bearing
Write a Review
|
Questions & Answers (0)
Product Description
Sealed cartridge hub and axle bearing 35mm OD x 15mm ID. OEM for Husky tricycle front hub and pre-2002 T-124 rear hub and axle.
PRICE
$6.50
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-3/8 in |
| Width | 1-3/8 in |
| Height | 7/16 in |
| Weight | 1 lbs |
Product Details
| Color | None |
| Manufacturers Part Number | 363-104 |
| Brand | Husky Bicycles |
Warranty
| Warranty | 1 yr |