- Clear Acrylic tape retains its clarity over long periods of time. Clear tape will not yellow over time
- Consistent, smooth release
- Strong adhesive grips well to recycled corrugated
- Application temperature range 32° - 140°F
- Meets UPS and U.S. postal regulations
Tape Logic® 350 Industrial Carton Sealing Tape, 2" x 55 yds., Clear - Pkg Qty 36
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$144.00 Sold in packages of 36 / $4.00 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 55 yd |
| Width | 2 in |
| Thickness | 3.5 mil |
| Core Size | 3 in |
Product Details
| Type | Acrylic Tape |
| Color | Clear |
| Series | 350 |
| Application Temperature Range | 32° - 140° °F |
| Material | Acrylic |
| Package Quantity | 36 |
| Description | Industrial Carton Sealing Tape |
| Manufacturers Part Number | T901350 |
| Brand | Tape Logic |