Stackbin® 3505 Adjustable Height Workbench, 72 x 30", 13 Gauge Steel Square Edge, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Sharing the same hand-built construction quality as our popular 3500 Series worktable, the 3505 workbench offers an extra 5 inches of manual height adjustability. Its innovative external leg cap and robust fasteners make height adjustments a breeze, all while maintaining an impressive 3500-pound weight capacity. The adaptable base structure also seamlessly accommodates a wide range of workbench accessories from our collection. Experience the perfect blend of quality, versatility, and durability with the 3505 workbench.
PRICE
$535.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 30 in |
| Height | 34 - 39 in |
| Weight Capacity | 3500 lbs |
| Nominal Height | 34 - 39 in |
Product Details
| Type | Adjustable Height Workbench |
| Color | Gray |
| Series | 3505 |
| Adjustment Type | Bolted Leg |
| Duty Rating | Standard Duty |
| Edge Type | Square |
| Leg Style | C-Channel Leg |
| Mobile or Stationary | Stationary |
| Material | Steel |
| Construction Type | Unassembled |
| Leg Type | Adjustable |
| Manufacturers Part Number | ES7230-3505-GY |
| Top Material | Steel |
| Brand | Stackbin |