- Ergonomic adjustable height steel work tables
- Ideal for permanent or temporary workstations
- Large work surface, 96"W x 48"D
- Designed to withstand years of heavy use
- Steel top has fully welded channels underneath with 2 support braces
- Height adjustable from 26-42", on 2" increments
- Legs fold down for easy transport or storage
- Quick and easy assembly, hardware pack included
- 96"W x 48"D x (26-42)"H
- 2,000 lb. capacity
- Heavy duty 14 gauge steel construction
- Premium powder coat paint finish in gray
- Made in the U.S.A.
Valley Craft® 96 x 48 Adjustable Height Workbench, Square Tube Leg, Steel Square Edge, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$885.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 96 in |
| Depth | 48 in |
| Height | 26 - 42 in |
| Weight Capacity | 2000 lbs |
| Weight | 175 lbs |
| Nominal Height | 26 - 42 in |
| Gauge | 14 ga |
Product Details
| Assembly Required | Yes |
| Power | No |
| Type | Extra Long Assembly Workbench |
| Color | Gray |
| Duty Rating | Standard Duty |
| Edge Type | Square |
| Country of Origin | USA |
| Leg Style | Square Tubular Leg |
| Mobile or Stationary | Stationary |
| Number of Shelves | 1 |
| Material | Steel |
| Construction Type | Unassembled |
| Leg Type | Adjustable |
| Manufacturers Part Number | F87862A8 |
| Top Material | Steel |
| Brand | Valley Craft |