Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
United Abrasives-Sait

Model # :WBB2233552

MPN #: 35132

United Abrasives - Sait 35132 PSA Disc 8" Dia. 220 Grit Aluminum Oxide - Pkg Qty 50

Product Description
Aluminum oxide grain - strong X-weight Egyptian cotton cloth backing. Closed coat structure.

PRICE
$205.00  Sold in packages of 50 / $4.10 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Backing WeightX
Diameter8 in

Product Details

Applicable MaterialsMetal, Wood
SeriesPSA Disc
Manufacturers Part Number35132
Disc TypePSA Disc
Grit220
GradeVery Fine
Backing MaterialEgyptian cotton
Tool CompatibilityDisc Sanders
Abrasive MaterialAluminum Oxide
BrandUnited Abrasives-Sait