Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bottles & Jars

Bottles and jars are containers designed for storing, preserving, and dispensing various liquids, powders, or specimens in scientific settings. They provide a secure and sterile environment, ensuring the safe storage and preservation of substances, making them ideal for laboratory, research, pharmaceutical, and medical facilities. They can feature airtight seals, screw caps, or stoppers to prevent leaks and maintain sample integrity.
784 Results
Wash Bottles

Wash Bottles

CompareImageCapacityMaterialNeck FinishPackage QuantityBrandModel #Price
Bel-Art LDPE Wash Bottles 116260500, 500ml, Yellow Cap, Wide Mouth, 6/PK
500
LDPE
-
6
Bel-Art
WBB1115869$49.95
Bel-Art LDPE Wash Bottles 117160050, 500ml, Assortment Label, Wide Mouth, 6/PK
500
LDPE
-
6
Bel-Art
WBB1115540$56.95
Bel-Art Safety-Labeled 4-Color Deionized Water WM Wash Bottles, 500ml (16oz), PE w/Blue PP Cap, 4Pk
10
Polypropylene/Polyethylene
-
4
Bel-Art
Ships Same Day
WBB3075836
$36.95
Bel-Art LDPE Wash Bottles 118160008, 500ml, Isopropanol Label, Yellow Cap, Wide Mouth, 4/PK
500
LDPE
-
4
Bel-Art
WBB892808$53.95
Bel-Art LDPE Wash Bottles 116466032, 1000ml, Distilled Water Label, Blue Cap, Wide Mouth, 6/PK
1000
LDPE
-
6
Bel-Art
WBB1115978$67.95
Bel-Art LDPE Wash Bottles 116460621, 500ml, Water Label, Blue Cap, Wide Mouth, 6/PK
500
LDPE
-
6
Bel-Art
WBB1115835$54.95
Bel-Art LDPE Wash Bottles 116420622, 500ml, Acetone Label, Red Cap, Wide Mouth, 3/PK
500
LDPE
-
3
Bel-Art
WBB1115628$39.95
United Scientific™ Wash Bottle, LDPE, 500ml Capacity, White, Pack of 6
500
Polyethylene
-
6
United Scientific
WBB3143953$15.25
Bel-Art GHS Labeled Toluene Wash Bottles, 500ml (16oz), Polyethylene w/Red Polypropylene Cap 4Pk
500
Polypropylene/Polyethylene
-
4
Bel-Art
WBB3074908$70.95
Bel-Art GHS Labeled Safety-Vented Dichloromethane Wash Bottles, 500ml (16oz), PE w/YLW PP Cap, 4Pk
500
Polypropylene/Polyethylene
-
4
Bel-Art
WBB3074897$61.95
Showing 1-10 of 169 results
Specialty Bottles

Specialty Bottles

Showing 1-10 of 56 results
Wide Mouth Bottles

Wide Mouth Bottles

Showing 1-10 of 141 results
Amber Bottles

Amber Bottles

Showing 1-10 of 81 results
Laboratory Jars

Laboratory Jars

Showing 1-10 of 36 results
Caps & Closures

Caps & Closures

Showing 1-10 of 56 results
Narrow Mouth Bottles

Narrow Mouth Bottles

Showing 1-10 of 109 results
Reagent Bottles

Reagent Bottles

Showing 1-10 of 50 results
Media Bottles

Media Bottles

Showing 1-10 of 35 results
Bottle Carriers & Accesories

Bottle Carriers & Accesories

Showing 1-10 of 12 results
Bottle Dispensers & Sprayers

Bottle Dispensers & Sprayers

Showing 1-10 of 28 results
Sample Bottles & Containers

Sample Bottles & Containers

Pycnometers

Pycnometers