- Aluminum Oxide
- 2" Diameter
- 1" Wide with a 1/4" Mandrel
- Heavy Duty
- 80 Grit
Superior Abrasives 35644 Duplex Wheel 1/4" Mandrel 2" Aluminum Oxide Medium - Pkg Qty 5
Write a Review
|
Questions & Answers (0)
Product Description
Surface Conditioning Mounted Duplex Wheel
PRICE
$68.75 Sold in packages of 5 / $13.75 ea
2
2
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1 in |
| Stem Diameter | 1/4 in |
| Diameter | 2 in |
Product Details
| Max RPM | 13700 rpm |
| Color | Red |
| Grit | 80 |
| Tool Compatibility | Right Angle Sanders, Straight Die Grinders |
| Package Quantity | 5 |
| Manufacturers Part Number | 35644 |
| Grade | Medium |
| Abrasive Material | Aluminum Oxide |
| Product Type | Non-woven Flap Wheels |
| Attachment Type | Mandrel |
| Brand | Superior Abrasives |