- Aluminum Oxide
- ID Range 1-1/2" to 2"
- Mandrel Thread 1/2-20
- 4 Flaps
- T-Weight
- Ref SK-410
- Grit 120
Superior Abrasives 39170 Bore Polisher Spindle 1-1/2 to 2 Aluminum Oxide Fine - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Coated Abrasives Bore Polisher
PRICE
$137.50 Sold in packages of 10 / $13.75 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Backing Weight | T-Weight |
| Spindle Diameter | 1/2-20 in |
Product Details
| Max RPM | 20000 rpm |
| Color | Red |
| Grit | 120 |
| Backing Material | Cloth |
| Tool Compatibility | Right Angle Sanders, Straight Die Grinders |
| Package Quantity | 10 |
| Manufacturers Part Number | 39170 |
| Grade | Fine |
| Abrasive Material | Aluminum Oxide |
| Product Type | Bore Polishers |
| Attachment Type | Spindle |
| Brand | Superior Abrasives |