x

Take 15% off your entire order!

Offer applied at checkout

35mm Polypropylene Stacking Kit Assembly Beta Series Clamp

35mm Polypropylene Stacking Kit Assembly Beta Series Clamp

Item #: WBB364830

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$5.58 up to 24% OFF

Price: $4.26

Save $0.21 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

35mm Polypropylene Stacking Kit Assembly Beta Series Clamp

Stacking metric beta clamp for standard group 5 clamps

  • BRAND ZSI Inc
  • MANUFACTURERS PART NUMBER SPN-03B
  • LENGTH INCHES 2-13/16
  • WIDTH INCHES 2-3/4"
  • DEPTH INCHES 1-3/16
  • HEIGHT INCHES 2-1/2"
  • TYPE Pipe
  • COLOR Black
  • CONSTRUCTION Polypropylene
  • FITTING TYPE Stacking Kit Assembly Beta Series Clamp
  • PACKAGE QUANTITY 1
  • SIZE 35 mm
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
35mm Polypropylene Stacking Kit Assembly Beta Series Clamp

35mm Polypropylene Stacking Kit Assembly Beta Series Clamp

Item #: WBB364830

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant