Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Halogen Bulbs

Halogen bulbs are widely used for general lighting purposes, providing bright illumination. They are energy efficient and typically have a longer lifespan than a traditional light bulb. Halogen bulbs are ideal for highlighting specific areas or objects making them ideal for galleries, retail displays and workshops.
91 Results
Halogen Low Voltage Bi-Pin Bulbs & Lamps

Halogen Low Voltage Bi-Pin Bulbs & Lamps

CompareImageVoltageWattageAverage LifeShapeBasePackage QuantityModel #Price
Satco S3121 50t4/Cl 50w Halogen W/ Bi-Pin Base, 12v Bulb - Pkg Qty 12
12 V
50 W
2000 hr
T4
GY6.35
12
WBB564635$2.16 ea.
Satco S3160 35t4/Cl 35w Halogen W/ Bi-Pin Base, 12v Bulb - Pkg Qty 12
12 V
35 W
600 hr
T4
GY6.35
12
WBB564061$2.28 ea.
Sunlite 03258-SU Q20/FR/G4/12V 20W Single Ended T2.5 Halogen Bulb, Bi-Pin Base, Frost - Pkg Qty 12
12 V
20 W
2000 hr
Bi-Pin
G4 Bi-P
12
WBB1875258$1.21 ea.
Satco S3120 20t3/Cl 20w Halogen W/ Bi-Pin Base Bulb
12 V
20 W
2000 hr
T3
G4 Bi-P
1
WBB564634$2.14
Satco S1987 50t4/Cl/24v 50w Halogen W/ Bi-Pin Base Bulb - Pkg Qty 12
24 V
50 W
2000 hr
T4
GY6.35
12
WBB564633$6.90 ea.
Satco S3179 5t3/Cl 5w Halogen W/ Bi-Pin Base Bulb - Pkg Qty 12
12 V
5 W
2000 hr
T3
G4 Bi-P
12
WBB564067$2.25 ea.
Sunlite 66076-SU Q50/CL/G9/120V 50W Single Ended T3.5 Halogen Bulb, Bi-Pin Base, Clear - Pkg Qty 12
120 V
50 W
2000 hr
Bi-Pin
G9
12
WBB1875281$2.95 ea.
Sunlite 66030-SU Q25/FR/G9/120V 25W Single Ended T3.5 Halogen Bulb, Bi-Pin Base, Frost - Pkg Qty 12
120 V
25 W
2000 hr
Bi-Pin
G9
12
WBB1875328$3.07 ea.
Sunlite 03280-SU Q50/CL/GY6/12V 50W Single Ended T3.5 Halogen Bulb, GY6.35 Base, Clear - Pkg Qty 12
12 V
50 W
2000 hr
Bi-Pin
GY6.35
12
WBB1875304$1.31 ea.
Sunlite 03266-SU Q20/CL/GY4/12V/CD2 20W Single Ended Halogen Bulb, Bi-Pin, Clear
120 V
20 W
2000 hr
Bi-Pin
GY6.35
12
WBB1875260$19.25
Single Ended Candelabra and Bayonet Base

Single Ended Candelabra and Bayonet Base

Halogen Aluminum Reflector Lamps

Halogen Aluminum Reflector Lamps

Quartz Halogen Bulbs & Lamps - Double Ended

Quartz Halogen Bulbs & Lamps - Double Ended

MR16 Bulbs & Lamps

MR16 Bulbs & Lamps

Halogen Low Voltage Bi-Pin Bulbs & Lamps

Halogen Low Voltage Bi-Pin Bulbs & Lamps
Halogen Low Voltage Bi-Pin Bulbs and Lamps offer bright and precise lighting. Unlike incandescent bulbs, these halogen bulbs are low voltage, allowing them to be energy efficient and reduce electricity costs. The bi-pin design makes the bulbs versatile and easy to install. Available in different wattage and lumens amounts. Great for display lighting, task lighting, and more.
Double Loop G9

Double Loop G9

Halogen Par Lamps

Halogen Par Lamps
Halogen Par, or Parabolic Aluminized Reflector Lamps offer bright and directional lighting. They feature a lens and a reflector, creating an intense oval shaped source of light. When compared to incandescent lights, these halogen lamps provide longer average life spans, cutting down on maintenance costs. Ideal for commercial settings and residential recessed lighting.

MR16 Bulbs & Lamps

MR16 Bulbs & Lamps
MR16 Bulbs and Lamps are versatile and efficient lighting solutions. The MR16 design features multi-faceted reflectors that precisely direct light. High average life amounts ensure long-term use. Great for use as accent or spot lighting in residential and commercial settings. Available in different wattage options.

MR11 Bulbs & Lamps

MR11 Bulbs & Lamps
MR11 Bulbs and Lamps are compact and efficient lighting solutions. The MR, or multi-faceted reflector design, reflects light to provide focused lighting. When compared to incandescent lighting, MR11 bulbs have brighter and more white lighting. Long average life spans reduce maintenance and repair needs. Great for landscape lighting, displays, low-profile track lighting systems, and more.

Single Ended Candelabra and Bayonet Base

Single Ended Candelabra and Bayonet Base
Single-ended Candelabra and Bayonet Bases are functional lighting solutions perfect for spotlighting, task lighting, and more. The candelabra base option is functional and decorative, while the bayonet option is reliable and easy to install. These bulbs are energy efficient and available in a range of wattage and lumen options. Great for residential and commercial lighting needs.
Showing 1-10 of 19 results

Quartz Halogen Bulbs & Lamps - Double Ended

Quartz Halogen Bulbs & Lamps - Double Ended
Double Ended Quartz Halogen Bulbs and Lamps are bright and efficient lighting solutions. Compared to incandescent bulbs, these halogen bulbs offer a longer life span. The fused quartz bulb construction allows these bulbs to be strong and handle larger amounts of pressure. Available in different wattage, lumens, and average life amounts. Ideal for flood lighting in indoor and outdoor applications.

Halogen Aluminum Reflector Lamps

Halogen Aluminum Reflector Lamps
Halogen Aluminum Reflector Lamps offer bright and intense light in residential and commercial settings. The aluminum reflector directs light where it is needed most, allowing for precise lighting control. Unlike incandescent lights, these halogen lamps provide high average life spans. Ideal for a variety of indoor applications including ceiling fixtures, displays, accent lighting, and more.