Satco Halogen Lamps
- Whiter light than incandescent
- Excellent lumen maintenance
- Longer life than incandescent
- More Efficient than Incandescent
Weights & Dimensions
| Base | Mini-Candelabra (E11) |
Product Details
| Lamp Code | 250Q/F/MC |
| Average Life | 2000 hr |
| Wattage | 250 W |
| Voltage | 120 V |
| Package Quantity | 12 |
| Manufacturers Part Number | S1918 |
| Lumens | 3915 |
| Shape | T4.5 |
| Brand | Satco |