Satco Halogen Lamps
- Whiter light than incandescent
- Excellent lumen maintenance
- Longer life than incandescent
- More Efficient than Incandescent
Weights & Dimensions
| Base | Medium (E26) |
Product Details
| Lamp Code | 35MR16/FL/MED |
| Average Life | 2000 hr |
| Wattage | 35 W |
| Voltage | 120 V |
| Package Quantity | 12 |
| Manufacturers Part Number | S4624 |
| Shape | MR16 |
| Brand | Satco |