Satco Halogen Lamps
- Whiter light than incandescent
- Excellent lumen maintenance
- Longer life than incandescent
- More Efficient than Incandescent
Weights & Dimensions
| Base | Double Contact Bayonet (BA15d) |
Product Details
| Lamp Code | 75Q/CL/DC |
| Average Life | 2000 hr |
| Wattage | 75 W |
| Voltage | 120 V |
| Package Quantity | 12 |
| Manufacturers Part Number | S3159 |
| Lumens | 1250 |
| Shape | T4 |
| Brand | Satco |