Interion by Global Industrial
Model # :WB277543EGY
Interion® Deluxe Electric Office Partition Panel, 36-1/4"W x 47-1/2"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Interion® By Global Industrial deluxe partition panels feature a wood accent at the top of the panel. Measuring 36-1/4 inches, wood cap attaches to top of partition, trimming panels with a Cherry finish. Cap measures 1-1/2" high and 1-3/4" deep. . Raceway partitions create private offices and cubicles with built-in power options for computers and other electric equipment. Raceways provide convenient access for data cables & electrical wiring to keep office spaces clean and clear of visible wires. Electric and non-electric panels can be connected together to only place power where you need it. Panel is flame retardant to meet California 117 flammability standard. 1-3/4" thick fabric upholstered panels feature an interior engineered wood (MDF) frame and honeycomb core covered with heavy tackable liner for structural strength. 4"H Black powder coated steel raceways include UL listed modular electric components (cables & receptacles) and cable management openings for phone & data cables. Removable raceway covers allow easy wiring access. Panels with Electric raceways include built-in double-sided power box with four circuit 1 receptacles and modular cables. Each power box can accept up to 6 receptacles; maximum 3 per side (additional Receptacles sold separately). Use included blanks to cover unused openings. 36-1/4"W Electric Panel includes one double-sided power box. Includes adjustable leveling feet for uneven surfaces. 1 Year Limited Warranty.
Note: These panels do not include cable connection to a power source, which are sold separately. For hardwire installation, please see models 249054 (72") or 249055 (144"). For plug in installation , please see model 249066.
Note: These panels do not include cable connection to a power source, which are sold separately. For hardwire installation, please see models 249054 (72") or 249055 (144"). For plug in installation , please see model 249066.
PRICE
$355.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36-1/4 in |
| Depth | 1-3/4 in |
| Height | 47-1/2 in |
| Thickness | 1-3/4 in |
Product Details
| Type | Full Fabric |
| Frame Color Family | Black |
| Color | Gray |
| Material | Steel |
| Description | Deluxe Electric Office Partition Panel |
| Manufacturers Part Number | 277543EGY |
| Window | No |
| Collection | Traditional |
| Partition Style | Electric |
| Partition Type | Deluxe Panel |
| Brand | Interion by Global Industrial |
Compliance & Certifications
| CAL 117 Certified | Yes |