Interion by Global Industrial
Model # :WB277549PBL
Interion® Deluxe Office Partition Panel with Pass Thru Cable, 36-1/4"W x 47-1/2"H, Blue
Write a Review
|
Questions & Answers (0)
Product Description
Interion® By Global Industrial deluxe partition panels feature a wood accent at the top of the panel. Measuring 36-1/4 inches, wood cap attaches to top of partition, trimming panels with a Cherry finish. Cap measures 1-1/2" high and 1-3/4" deep. . Raceway partitions create private offices and cubicles. Raceways provide convenient access for data cables & electrical wiring to keep office spaces clean and clear of visible wires. Can be connected together with Electric and Non-Electric panels to only place power where you need it. Pass-Through Panels include raceways with electric cabling to connect adjoining Electric panel raceways. Panel is flame retardant to meet California 117 flammability standard. 1-3/4" thick fabric upholstered panels feature an interior engineered wood (MDF) frame and honeycomb core covered with heavy tackable liner for structural strength. 4"H Black powder coated steel raceways include cable management openings for phone & data cables. Removable raceway covers allow easy wiring access. Includes adjustable leveling feet for uneven surfaces. 1 Year Limited Warranty.
PRICE
$279.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36-1/4 in |
| Depth | 1-3/4 in |
| Height | 47-1/2 in |
| Thickness | 1-3/4 in |
Product Details
| Type | Full Fabric |
| Frame Color Family | Black |
| Color | Blue |
| Material | Steel |
| Description | Deluxe Office Partition Panel with Pass Thru Cable |
| Manufacturers Part Number | 277549PBL |
| Window | No |
| Collection | Traditional |
| Partition Style | With Electrical Pass-Thru Cable |
| Partition Type | Deluxe Panel |
| Brand | Interion by Global Industrial |
Compliance & Certifications
| CAL 117 Certified | Yes |