Strong Hold® Heavy-Duty Cabinet w/SecuRam ScanLogic Smart Lock, 36"W x 24"D x 72"H, Dark Gray
Write a Review
|
Questions & Answers (0)
Product Description
Accepts 4 codes: 1 Super Code, 1 Admin Code, 1 Manager Code, 1 User Code. Allows up to 5 fingerprints per code.
This 18 GA Strong Hold® cabinet has been expertly engineered to be top of class in industrial workplace storage, boasting an overall weight capacity of 4000 lbs. The cabinet measures 36 in. W x 24 in. D x 72 in. H and is equipped with 3 shelves (1000 lbs capacity each). Each shelf is secured with locking pins, ensuring durability while making adjustment simple and tool free.
Built with the strength of a Strong Hold®, but designed for mobility, this cabinet can be conveniently moved with a dolly or hand truck. The bottom of the cabinet is reinforced, ensuring functional sturdiness. Secured by a dual locking system featuring both a built-in cylinder lock and a standard padlock hasp. The doors are each supported by 3 proprietary hinges that prevent sagging and keep the door gaps tight.
Shipped fully assembled, this cabinet is immediately ready for use. We are a Veteran-Owned Small Business, proudly manufacturing our products in the USA. The quality and durability of Strong Hold® products is unmatched and backed by a 10-year warranty.
This 18 GA Strong Hold® cabinet has been expertly engineered to be top of class in industrial workplace storage, boasting an overall weight capacity of 4000 lbs. The cabinet measures 36 in. W x 24 in. D x 72 in. H and is equipped with 3 shelves (1000 lbs capacity each). Each shelf is secured with locking pins, ensuring durability while making adjustment simple and tool free.
Built with the strength of a Strong Hold®, but designed for mobility, this cabinet can be conveniently moved with a dolly or hand truck. The bottom of the cabinet is reinforced, ensuring functional sturdiness. Secured by a dual locking system featuring both a built-in cylinder lock and a standard padlock hasp. The doors are each supported by 3 proprietary hinges that prevent sagging and keep the door gaps tight.
Shipped fully assembled, this cabinet is immediately ready for use. We are a Veteran-Owned Small Business, proudly manufacturing our products in the USA. The quality and durability of Strong Hold® products is unmatched and backed by a 10-year warranty.
PRICE
$2,375.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 24 in |
| Height | 72 in |
| Weight | 250.5 lbs |
| Gauge | 18 ga |
Product Details
| Lock Type | Electronic Keypad/Biometric |
| Number of Adjustable Shelves | 3 |
| Door Type | Solid |
| Material | Steel |
| Number of Shelves | 4 |
| Construction Type | All-Welded |
| Manufacturers Part Number | 36-243-BF-P-RAL7024 |
| Brand | Strong Hold |
| Type | Shelf Cabinets |
| Shelf Capacity | 1000 lbs |
| Color | Gray |
| Lock Mechanism | Deadbolt to Latch Plate |
| Handle Type | Lever |
| Style | Full Height |
| Lock Style | SecuRam ScanLogic Smart Lock with Blue Tooth |
| Number of Doors | 2 |
| Package Quantity | 1 |
| Number of Compartments | 4 |
| Number of Fixed Shelves | 1 |
| Base Type | Frame |
Warranty
| Warranty | 10 yr |
Compliance & Certifications
| Certifications | RoHS, REACH Compliant |