Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




M&W

Model # :T9FB2781886

MPN #: 17573

M&W 36-72" Economy H-Beam Adjustable Length, Yellow, 78"L x 40"W x 36"H, 200lbs, 2000 Lb. Capacity

Product Description
2000LB-WLL 6'W X 6'L Economy H beam, adjustable width and length, is manufactured to exceed all ASME B30.20 and OSHA regulations. Powder coated safety yellow for increased visibility, proof loaded and shipped with certification paperwork. Made in USA.

PRICE
$5,199.00

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length78 in
Width40 in
Height36 in
Weight Capacity2000 lbs
Weight200 lbs
Spread36 to 72 in
Upper Bail Adjustment24 in
Head Room18 in

Product Details

Assembly RequiredYes
ColorYellow
Hook TypeShackle
Package Quantity1
Manufacturers Part Number17573
BrandM&W