Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB812209

Global Industrial™ 36" Cantilever Straight Arm, 2" Lip, 800 Cap. - For Best Value Series

Product Description
The Global Industrial™ 36" Cantilever Arm With 2" Lip is a solid steel gray arm built to support medium sized loads of lumber, pipes, and other dense materials at lengthy dimensions up 800 lbs. This cantilever arm component features sturdy structural framework that is fixed on one end to help support a larger material load. Built to connect with compatible Global Industrial™ Cantilever Racks. Limited 1 Year Warranty. Hardware not included. Note: This item is ONLY compatible with Global Industrial™ BEST VALUE SERIES Cantilever Racks.Lock pin sold separately.

PRICE
$81.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit
81.95
Buy 2 units - 5 units
77.95Save $4.00 (5%)
Buy 6+ units
75.95Save $6.00 (7%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity800 lbs
Arm Length36 in

Product Details

TypeArm
ColorGray
SeriesBest Value
Arm Capacity800 lbs
MaterialSteel
Package Quantity1
Arm TypeStraight Arm w/ 2" Lip
Manufacturers Part Number812209
DutyHeavy
BrandGlobal Industrial

Warranty

Warranty1 yr