Clearance
x

Take 15% off your entire order!

Offer applied at checkout

+

Interion® 36" Desk Gray

Interion® 36" Desk Gray

Item #: WB249012GY

(4)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Red
  • Gray

Gray

Frequently Purchased Together

  • Interion® 36" Desk Gray
  • Interion® Table Top Connector Bracket, 23-5/8"L x 3-1/8"W x 3-1/8"D

    $15.50

  • Global Industrial™ Low Profile Adjustable Keyboard Tray, 20-1/8"W x 11"D, Black

    $129.95

  • Global Industrial™ Mouse Tray, 8"W x 8"D, 360° Rotation, Black, 1/Pack

    $53.95

Price: $213.95

Save $10.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Interion® 3 Drawer Pedestal Box File Cabinet, 16"W x 20"D x 29"H, Black

Interion® 3 Drawer Pedestal Box File Cabinet, 16"W x 20"D x 29"H, Black

Interion® Table Top Connector Bracket, 23-5/8"L x 3-1/8"W x 3-1/8"D

Interion® Table Top Connector Bracket, 23-5/8"L x 3-1/8"W x 3-1/8"D

Interion® Hanging Shelf For 36"W Panel - Black

Interion® Hanging Shelf For 36"W Panel - Black

Interion® 60" Desk, Gray, Unassembled

Interion® 60" Desk, Gray, Unassembled

Interion® 36"W Right Handed Return Table, Gray

Interion® 36"W Right Handed Return Table, Gray

Interion® 36"W Left Handed Return Table, Gray

Interion® 36"W Left Handed Return Table, Gray

Interion® 48"W Desk - Gray

Interion® 48"W Desk - Gray

Interion® 48"W Corner Desk - Gray

Interion® 48"W Corner Desk - Gray

Interion® 36"W Corner Desk Gray

Interion® 36"W Corner Desk Gray

Interion® Wall Bracket Kit For Office Partitions

Interion® Wall Bracket Kit For Office Partitions

Interion® Straight Connector Kit For Office Partitions

Interion® Straight Connector Kit For Office Partitions

Interion® 8"H T-Leg Bracket for Office Partition Panels, Black (1 Pair)

Interion® 8"H T-Leg Bracket for Office Partition Panels, Black (1 Pair)

Interion® Freestanding Office Partition Panel, 60-1/4"W x 72"H, Gray

Interion® Freestanding Office Partition Panel, 60-1/4"W x 72"H, Gray

Interion® Freestanding Office Partition Panel, 60-1/4"W x 60"H, Gray

Interion® Freestanding Office Partition Panel, 60-1/4"W x 60"H, Gray

Interion® Office Partition Panel, 60-1/4"W x 72"H, Gray

Interion® Office Partition Panel, 60-1/4"W x 72"H, Gray

Interion® Office Partition Panel, 24-1/4"W x 60"H, Gray

Interion® Office Partition Panel, 24-1/4"W x 60"H, Gray

Interion® Office Partition Panel, 24-1/4"W x 42"H, Gray

Interion® Office Partition Panel, 24-1/4"W x 42"H, Gray

Interion® Plug In Cable 72" - 20 Amp Circuit 1 (includes 15 Amp Adapter Plug)

Interion® Plug In Cable 72" - 20 Amp Circuit 1 (includes 15 Amp Adapter Plug)

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Interion® Office Desk with 3 Drawers - 60" x 24" - Cherry

Interion® Office Desk with 3 Drawers - 60" x 24" - Cherry

Interion® OFFICE PARTITION FURNITURE
36W Desk
Interion® By Global Industrial Office partition furniture helps optimize your partitioned work space, while adding functionality and storage. These modular components are made with 1 thick scratch resistant laminate work surfaces on Black finished steel frame. Desktops include 2-3/16" diameter cable management grommet opening(s). Desk includes modesty panel and adjustable leveling glides. This item cannot be used with a return table due to its size. Easy assembly. 1 Year Limited Warranty.

Weights & Dimensions

  • Depth 24 in
  • Width 36 in
  • Height 30 in

Product Details

  • Description 36" Desk
  • Assembly Required Yes
  • Type Office Desk
  • Top Material Laminate
  • Frame Color Family Black
  • Brand Interion By Global Industrial
  • Manufacturers Part Number 249012GY
  • Top Color Family Gray
  • Color Family Gray
  • Frame Material Steel
Customer Review

5.0

  • 5 Star

    4
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Juan

    Date: August 19, 2020

    Highly recommend it.
    Your review:
    Beautiful desk, very satisfied.
  • Reviewer: Alisa

    Date: July 15, 2020

    Great value
    Your review:
    Product arrived next day. Easy to assemble. Customer service was very informative
  • Reviewer: Anonymous

    Date: March 23, 2018

    Desk Gray 36"
    Your review:
    We purchased 40 of these desk, and could not be happier with them.
  • Reviewer: Anonymous

    Date: June 12, 2015

    GLOBAL OFFICE PARTITION FURNITURE
    Your review:
    Excellent product. A variety of different items allow you to create multiple setups to better use the space available.
Product Q & A

There are no questions for this product.

Upgrade this item for just $38.00 more

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Interion® 36" Desk Gray

Interion® 36" Desk Gray

Item #: WB249012GY

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Interion® 36" Desk Gray
    Interion® 36" Desk Gray
    Interion® 36" Desk Gray
    Interion® 36" Desk Gray
    Interion® 36" Desk Gray
    Interion® 36" Desk Gray
    Interion® 36" Desk Gray
    Interion® 36" Desk Gray
    Interion® 36" Desk Gray
    Interion® 36" Desk Gray
    Interion® 36" Desk Gray
    Interion® 36" Desk Gray
    Interion® 36" Desk Gray
    Interion® 36" Desk Gray
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant