| Bins | W" | D" | H" |
| A | 4-1/8 | 5-3/8 | 3 |
| B | 4-1/8 | 7-3/8 | 3 |
| C | 5-1/2 | 10-7/8 | 5 |
| D | 8-1/4 | 10-3/4 | 7 |
| E | 8-1/4 | 14-3/4 | 7 |
| F | 16-1/2 | 14-3/4 | 7 |
| G | 11 | 10-7/8 | 5 |
Durham Mfg.® Welded Bin Cabinet, 36" Flush Door 36 Yellow Bins
Write a Review
|
Questions & Answers (0)
Product Description
Heavy duty all welded 14 gauge steel and durable gray powder coat finish. Cabinet has 36 bins with 27 cubic feet of storage space. Fully welded louvered panels hold on hook on bins. Bins hooks easily into place with no tool required. Item has a 3 point locking handle with 2 keys and 5/16" diameter lock rods.
Bin Size Reference
PRICE
$1,519.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 18 in |
| Height | 72 in |
| Weight | 413 lbs |
| Gauge | 14 ga |
Product Details
| Cabinet Style | B-4 |
| Bin Quantity (Bin Size) | 18(C), 12(E), 6(F) |
| Number of Adjustable Shelves | 0 |
| Color | Gray/Yellow |
| Door Type | Solid Flush Door |
| Number of Bins | 36 |
| Style | Interior: Bins, Louvered Panels |
| Louvered Panels | Interior |
| Number of Shelves | 0 |
| Material | Steel |
| Construction Type | All-Welded |
| Bin Color | Yellow |
| Description | 36 Bins |
| Manufacturers Part Number | 3602-BLP-36-95 |
| Bin Material | Polyethylene |
| Number of Fixed Shelves | 1 |
| Base Type | Frame |
| Brand | Durham Mfg. |