Justrite 36 Gallon 1 Door, Manual, Slimline, Paint & Ink Cabinet, 23-1/4"W x 18"D x 65"H, Red
Write a Review
|
Questions & Answers (0)
Product Description
Justrite's Slimline Cabinets offer more storage in less floor space! With all the same great features as our other safety cabinets, safety and convenience are built into its compact design. Double-wall, air insulated, welded steel construction offers fire resistance. Cabinet includes three galvanized steel shelves and a 2" (51mm) leakproof sump for spill control. Other standard features include: dual vents, adjustable leveling feet, a grounding connector and large trilingual warning label.
Slimline Cabinet is just 18" (457mm) deep to fit modularly alongside our 45-gallon (170L) cabinet for expanded storage or to segregate incompatible liquids - or use alone in hard-to-fit places for storage near points-of-use. Includes a limited warranty of 10 years.
Some state and municipalities may require self-closing doors on flammable safety cabinets. This cabinet has manual closing doors, please review your local ordinances prior to purchasing.
Slimline Cabinet is just 18" (457mm) deep to fit modularly alongside our 45-gallon (170L) cabinet for expanded storage or to segregate incompatible liquids - or use alone in hard-to-fit places for storage near points-of-use. Includes a limited warranty of 10 years.
Some state and municipalities may require self-closing doors on flammable safety cabinets. This cabinet has manual closing doors, please review your local ordinances prior to purchasing.
PRICE
$1,511.14
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 23-1/4 in |
| Depth | 18 in |
| Height | 65 in |
| Weight | 210 lbs |
| Gauge | 18 ga |
Product Details
| Lock Type | Keyed Lock, Keyed Alike |
| Number of Adjustable Shelves | 3 |
| Door Type | Manual Close |
| Material | Steel |
| Number of Shelves | 3 |
| Construction Type | Assembled |
| Manufacturers Part Number | 892211 |
| Brand | Justrite |
| Type | Paint & Ink Cabinet |
| Shelf Capacity | 350 lbs |
| Color | Red |
| Series | Sure-Grip EX |
| Handle Type | Recessed |
| Style | Slimline |
| Capacity | 36 gal |
| Number of Doors | 1 |
| Package Quantity | 1 |
| Number of Compartments | 4 |
| Number of Fixed Shelves | 1 |
| Base Type | Leveling Feet |
Warranty
| Warranty | 10 yr |
Compliance & Certifications
| Certifications | FM, NFPA 30, OSHA |