Clearance
x

Take 15% off your entire order!

Offer applied at checkout

+

36" x 29" Desk Shell - 36"W x 30-1/8"D x 29-5/8"H Oiled Cherry

36" x 29" Desk Shell - 36"W x 30-1/8"D x 29-5/8"H Oiled Cherry

Item #: WBB239184

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • 36" x 29" Desk Shell - 36"W x 30-1/8"D x 29-5/8"H Oiled Cherry
  • Keyboard Shelf - 29-3/4"W x 16"D x 4"H Oiled Cherry

    $117.95

  • Keyboard Shelf for CDC - 27-5/8"W x 16"D x 4"H Oiled Cherry

    $117.95

  • Pencil Drawer - 23-1/8"W x 17"D x 2"H Black Granite

    $103.95

$899.00 up to 47% OFF

Price: $480.95

Save $24.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

39" Hinged Door Unit - 36"W x 30-1/8"D x 39-1/4"H Gray

39" Hinged Door Unit - 36"W x 30-1/8"D x 39-1/4"H Gray

36" x 29" Desk Shell - 36"W x 30-1/8"D x 29-5/8"H Gray

36" x 29" Desk Shell - 36"W x 30-1/8"D x 29-5/8"H Gray

84" Single Face Shelving Base - 37"W x 12-1/4"D x 83-3/4"H Oiled Cherry

84" Single Face Shelving Base - 37"W x 12-1/4"D x 83-3/4"H Oiled Cherry

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Celestron PentaView LCD Digital Microscope

Celestron PentaView LCD Digital Microscope

Glacier™ Circulation Furniture - 36"W Desk Shell

Glacier™ circulation furniture is great for libraries, school libraries, mail rooms, circulation rooms and more. This selection of circulation furniture is ideal for storing, collection and recirculation of books, magazines, mail and much more.

Each unit can be used alone as a freestanding component or placed alongside one another to create an expanded workstation. All-wood construction provides the upscale look of professional quality. Thermally fused melamine laminate surfaces are water, scratch, stain and burn resistant for long lasting durability. Solid-core, industrial grade particleboard offers superior strength that resists warping. Full height modesty panels for privacy. 7"D lower shelf adds convenient storage space. Built-in cable management grommets and a wire management trough maintain an attractive appearance. Adjustable leveling feet for uneven surfaces. Easy assembly. 1 Year Limited Warranty.

Weights & Dimensions

  • Depth 30-1/8 in
  • Width 36 in
  • Height 29-5/8 in

Product Details

  • Assembly Required Yes
  • Description Desk
  • Type Library Workstation
  • Top Material Wood
  • Brand Ironwood
  • Package Quantity 1
  • Manufacturers Part Number CD3629OC
  • Top Color Family Cherry
  • Color Family Red
  • Frame Material Wood
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
36" x 29" Desk Shell - 36"W x 30-1/8"D x 29-5/8"H Oiled Cherry

36" x 29" Desk Shell - 36"W x 30-1/8"D x 29-5/8"H Oiled Cherry

Item #: WBB239184

The item above has been added to your shopping list:

List name

Save Item to

Select List

    36" x 29" Desk Shell - 36"W x 30-1/8"D x 29-5/8"H Oiled Cherry
    36" x 29" Desk Shell - 36"W x 30-1/8"D x 29-5/8"H Oiled Cherry
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant