Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

36" x 39" Patron Access Station - 36"W x 30"D x 46-1/8"H Oiled Cherry

36" x 39" Patron Access Station - 36"W x 30"D x 46-1/8"H Oiled Cherry

Item #: WBB239149

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Virco® 9018 Classic Series™ Classroom Chair - Navy Vented Back - Pkg Qty 4

    $275.80

  • Virco® N9TASK18 Metaphor® Mobile Chair, Navy Seat

    $352.95

  • Lab Workstation CPU Shelf - 12-5/8"W x 23-7/8"D x 30"H Oiled Cherry

    $216.95

$891.00 up to 45% OFF

Price: $486.95

Save $24.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

GLACIER™ PATRON ACCESS STATIONS
Single Patron Access Station
Glacier™ patron access station equips any library with public workstations for reading, studying or even providing internet service. Library station provides a comfortable work area for public access computers or private study areas. All-wood construction provides the upscale look of professional quality. Thermally fused melamine laminate surfaces are water, scratch, stain and burn resistant for long lasting durability. Solid-core, industrial grade particleboard offers superior strength that resists warping. 3mm edging with rounded bull-nose trim for maximum wear and impact resistance. Built-in cable management grommets maintain an attractive appearance. Adjustable leveling feet for uneven surfaces. Patron station features a bi-level surface for conveniently storing a monitor and keyboard with mouse in fixed height positions. Monitor shelf is 17-3/4"D and keyboard shelf is 11"D. Includes a 17"D lower shelf for CPU and printer storage. Easy assembly. 1 Year Limited Warranty.

Weights & Dimensions

  • Depth 30 in
  • Width 36 in
  • Height 46-1/8 in

Product Details

  • Type Library Workstation
  • Top Material Laminate
  • Brand Ironwood
  • Package Quantity 1
  • Assembly Required Yes
  • Description Access Station
  • Manufacturers Part Number PA3639OC
  • Color Family Red
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
36" x 39" Patron Access Station - 36"W x 30"D x 46-1/8"H Oiled Cherry

36" x 39" Patron Access Station - 36"W x 30"D x 46-1/8"H Oiled Cherry

Item #: WBB239149

The item above has been added to your shopping list:

List name

Save Item to

Select List

    36" x 39" Patron Access Station - 36"W x 30"D x 46-1/8"H Oiled Cherry
    36" x 39" Patron Access Station - 36"W x 30"D x 46-1/8"H Oiled Cherry
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant