Se-Kure Acrylic Extendable Inspection Mirror, 4' 3" To 11' 3" Reach
Write a Review
|
Questions & Answers (0)
Product Description
Aluminum handle with plastic hand grip, extra bright 400 lumen flashlight with 3 modes high/low/strobe and mounting clip. 4'-3" when fully closed, 11' - 3" when fully extended. 12" round acrylic convex mirror. Excellent for inspecting trailer tops, open dumpsters, large machines, rooftops and assorted utility issues. Also used by military police, police and firefighters for observing hazardous conditions.
PRICE
$199.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 4' 3" - 11' 3" |
| Diameter | 12 in |
Product Details
| Type | Extendable Inspection Mirror |
| Viewing Angle | 160 ° |
| Mounting Location | -- |
| Material | Acrylic |
| Package Quantity | 1 |
| Manufacturers Part Number | DM-AH-12C |
| Backing | -- |
| Indoor/Outdoor | Indoor/Outdoor |
| Rim Type | Aluminum |
| Shape | Round |
| Brand | Se-Kure Controls |