x

Take 15% off your entire order!

Offer applied at checkout

+

True Temper® ABTT36 36" Scratch-Free Automotive Snow Brush

True Temper® ABTT36 36" Scratch-Free Automotive Snow Brush

Item #: WB534323

(2)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $19.95

Save $1.00 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-2 $19.95 ea.
  • Buy 3-5 $19.50 ea.
  • Buy 6-11 $18.95 ea.
  • Buy 12+ $17.95 ea.

Quantity

Customers Also Viewed

Ames® True Temper® 36-Inch Scratch-Free Automotive Snow Brush

The True Temper Scratch-Free Snow Brush has an innovative head design that removes snow in smaller and hard to reach areas. This head is made of freeze-resistant material that can withstand the harshest winters.

Features:
  • Innovative EVA Foam Brush
  • Won't Scratch Your Car
  • Removes snow in small areas
  • Elliptical aluminum handle with comfort grip

  • STYLE Scratch Free
  • TYPE Car Snow Brush
  • WIDTH INCHES 4-1/2
  • BLADE MATERIAL Foam
  • LENGTH INCHES 36
  • HEIGHT INCHES 4-3/4
  • BLADE LENGTH INCHES 36
  • BLADE WIDTH INCHES --
  • HANDLE LENGTH INCHES 36
  • BRAND True Temper
  • MANUFACTURERS PART NUMBER ABTT36
  • HANDLE TYPE Aluminum
  • HANDLE MATERIAL Aluminum
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: February 13, 2015

    Snow brush that works
    Your review:
    Great brush to remove light or heavy snow from your vehicle. Clears the wiper area and side mirrors with ease.
  • Reviewer: Anonymous

    Date: December 01, 2014

    Great snow removal
    Your review:
    Best snow removal tool I've ever owned. Does not leave any scratches. Surface supports quick and easy removal of even heavier snow. Love it.
Product Q & A

There are no questions for this product.

Popular item in this category

True Temper® ABTT28 28" Scratch-Free Automotive Snow Brush

Item #: 534322

Not Yet Rated

Ships same day.

$14.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
True Temper® ABTT36 36" Scratch-Free Automotive Snow Brush

True Temper® ABTT36 36" Scratch-Free Automotive Snow Brush

Item #: WB534323

The item above has been added to your shopping list:

List name

Save Item to

Select List

    True Temper® ABTT36 36" Scratch-Free Automotive Snow Brush
    True Temper® ABTT36 36" Scratch-Free Automotive Snow Brush
    True Temper® ABTT36 36" Scratch-Free Automotive Snow Brush
    True Temper® ABTT36 36" Scratch-Free Automotive Snow Brush
    True Temper® ABTT36 36" Scratch-Free Automotive Snow Brush
    True Temper® ABTT36 36" Scratch-Free Automotive Snow Brush
    True Temper® ABTT36 36" Scratch-Free Automotive Snow Brush
    True Temper® ABTT36 36" Scratch-Free Automotive Snow Brush
    True Temper® ABTT36 36" Scratch-Free Automotive Snow Brush
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant