Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB397018

Global Industrial™ Heavy Duty Double Wall Corrugated Boxes, 36"L x 36"W x 24"H, Kraft - Pkg Qty 5

Product Description
Heavy-Duty Double Wall Cardboard Corrugated Boxes 36" x 36" x 24" 275#/ECT-48 - 5 Pack

Twice the protection of a standard carton.

  • Manufactured from heavy-duty 500# DW/ECT-71 kraft corrugated
  • Heavy-duty construction provides greater protection and stacking strength
  • UPS rates these cartons up to 140 lb capacity
  • Cartons are sold in bundle quantities of 5 and ship flat to save on storage space and shipping

For help selecting the right box, click the BROCHURE tab below.

PRICE
$144.75  Sold in packages of 5 / $28.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg - 2 pkgs
144.75
Buy 3 pkgs - 5 pkgs
139.75Save $5.00 (3%)
Buy 6+ pkgs
134.75Save $10.00 (7%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36 in
Width36 in
Height24 in
Inside Length36 in
Inside Width36 in
Inside Height24 in
Weight Capacity96 - 100 lbs

Product Details

Box StyleRegular Slotted
ColorKraft
Strength275# / ECT-48
RecyclableYes
MaterialCorrugate
Wall TypeDouble
Package Quantity5
Manufacturers Part NumberB397018
BrandGlobal Industrial