The TFL36SQ is a 36 x 36" round bar height pedestal table. It has a 1.25" thick laminate top that's durable and easy to clean. The top has an attractive 3mm matching edge that won't crack or peel. The attractive arched steel base has levelling glides to prevent the table from wobbling on uneven floors. The steel has a 3" diameter and is made of 16-gauge steel. Power option available for center of column. Table is 41" in Height. The top and base are shipped in one box. Easy to assemble. Made in USA.
The Lola multi-purpose stool has the perfect balance of style, comfort & value. This one piece shell has the vivacity of style you see in European designs with the durability, performance and comfort of today's work environment. Designed by Olio Designs USA. The polypropylene shell has an 18" wide seat designed to eliminate pressure points when sitting for long periods of time. The lumbar support has the perfect balance to keep your spine and posture is the proper upright position when working. Yet the flexing motion is silky smooth and provides the option to lean back and stay comfortable for hours. The chair has a full ANSI-BIFMA rating of 300 lbs. With its many options, Lola is a perfect fit in multiple applications....guest stool or in cafeteria/breakrooms, meeting/training and collaborative spaces.
Stool Features:
- Overall Dimensions: 20-1/2"W x 20-3/5"D x 43-1/2"H
- Seat Dimensions: 18"W x 17"D
- Seat Height: 30"
- Back Dimensions: 18-1/2"W x 16"H
- 3/4" Round Silver Steel Frame 18 Gauge
- Seat Construction: Polypropylene
- Seat Color: Navy
- Product Weight: 17 lbs.
- Weight Capacity: 300 lbs.
- Ships Assembled.
Table Features:
- Overall Dimensions: 36"L x 36"W x 41"H
- Table Top Thickness: 1.25"
- Weight Capacity: 250 lbs.
- Table Top Color: Studio Teak
- Table Top Construction: Laminate
- 22" Cast Iron Base Diameter
- Ships Unassembled.