Highwood® 36" Round Outdoor Dining Table, Harbor Gray
Write a Review
|
Questions & Answers (0)
Product Description
This 36-inch diameter dining table is engineered for use in commercial and residential outdoor environments. Designed to pair with Highwood® dining-height chairs, it provides a stable and functional surface for exterior dining applications. The clean, modern profile supports a professional appearance across patios, courtyards, and facility outdoor spaces. Constructed from durable, UV-resistant materials, the table is built to withstand prolonged weather exposure while retaining color and structural integrity. Manufactured in the USA, it delivers long-term reliability and low maintenance performance suitable for high-traffic outdoor dining areas. The table is assembled using 304-grade stainless steel hardware and is backed by a 12-year residential and 5-year commercial limited manufacturer's warranty. Our tables are load-tested to ASTM 1561-03 (2008) standards for outdoor plastic furniture and support up to 100 lbs. Some assembly is required; see assembly guide.
PRICE
$819.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 36 in |
| Depth | 36 in |
| Height | 30 in |
| Weight | 54.5 lbs |
Product Details
| Assembly Required | Yes |
| Type | Dining Table |
| Frame Color Family | Harbor Gray |
| Color | Gray |
| Table Top Color Family | Harbor Gray |
| Table Top Material | Polystyrene |
| Frame Material | Polystyrene |
| Leg Type | 4-Legs |
| Manufacturers Part Number | AD-DRT36-HGR |
| Shape | Round |
| Brand | Highwood |
Warranty
| Warranty | 12 Years Residential, 5 Years Commercial |