Global Industrial
Model # :WB536158
Global Industrial 36" Round Picnic Table, Fiberglass, Cappuccino Top & Swivel Seats
Write a Review
|
Questions & Answers (0)
Product Description
✓ 4 swivel chairs featuring a ladder-back design that are contoured for added comfort
✓ Fiberglass top and seats are extremely durable, stain and UV resistant for long lasting color and durability
✓ Center inset to hold umbrella and wide width seats for added support
The Global Industrial 36" Round Picnic Table offers convenient outdoor seating with chairs that are connected to the base table for reinforced stability that eliminates ware at the legs of each chair and supports constant use in high-traffic dining spaces from schools to restaurants. This cluster table is constructed with durable, commercial-grade fiberglass and is available in different variations to suit outside food courts, break rooms, cafes, and more outdoor dining areas. The fiberglass top and seats are low maintenance, easy to clean, and resistant to graffiti. Also suitable indoors. Structural steel framework. Cappuccino top and seat finish. Available in multiple finish options to suit a variety of settings. GREENGUARD certified. Limited 5-Year Warranty.
✓ Fiberglass top and seats are extremely durable, stain and UV resistant for long lasting color and durability
✓ Center inset to hold umbrella and wide width seats for added support
The Global Industrial 36" Round Picnic Table offers convenient outdoor seating with chairs that are connected to the base table for reinforced stability that eliminates ware at the legs of each chair and supports constant use in high-traffic dining spaces from schools to restaurants. This cluster table is constructed with durable, commercial-grade fiberglass and is available in different variations to suit outside food courts, break rooms, cafes, and more outdoor dining areas. The fiberglass top and seats are low maintenance, easy to clean, and resistant to graffiti. Also suitable indoors. Structural steel framework. Cappuccino top and seat finish. Available in multiple finish options to suit a variety of settings. GREENGUARD certified. Limited 5-Year Warranty.
PRICE
$3,899.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 54 in |
| Width | 64 in |
| Height | 33-1/6 in |
| Weight Capacity | 250/300 lbs |
| Seat Length | 16-13/16 in |
| Seat Width | 16-5/8 in |
| Seat Height | 19 in |
| Table Width | 36 in |
| Table Length | 36 in |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Black |
| Material | Fiberglass |
| Manufacturers Part Number | 536158 |
| Indoor/Outdoor | Indoor/Outdoor |
| Shape | Round |
| Brand | Global Industrial |
| Type | Picnic Table with Swivel Stools |
| Color | Cappuccino |
| Cushion Included | No |
| Style | Modern |
| Number of Seats | 4 |
| Seat Color Family | Cappuccino |
| Frame Material | Steel |
| Mounting Style | Surface |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | GREENGUARD |