Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Premier Hospitality Furniture

Model # :WBB972782

MPN #: 139BH36RDTK078

Premier Hospitality 36" Round Table & Barstools W/Ladder Back, Teak Table/Black Seats

Product Description
Dining Set of 4 Ladder Back Bar Height Chairs and 1 Round Bar Height Table. Solid one inch frame with back support bars for added stability and comfort. Overall Chair Dimensions 16.5"W x 15"D x 42"H. One (1) 36 inch Round Lunchroom Table in a high pressure laminate table with a cast iron 30"x 3" base with 3" diameter steel column. Overall Table Dimensions 36"W x 36"D x 42"H. Available in 6 Laminate table top colors and 5 vinyl chair colors. Tables shipped unassembled. Chairs shipped assembled.

PRICE
$1,099.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36 in
Width36 in
Height42 in
Seat Width16-1/2 in
Seat Depth15 in
Dining Table HeightBar 41"-42"H

Product Details

Assembly RequiredYes
Frame Color FamilyBlack
Top Color FamilyTeak
Number of Seats4
StyleTable & Chair Set
Seat Color FamilyBlack
DescriptionBar Height Table & Chair Set
Frame MaterialMetal
Leg TypePedestal
Manufacturers Part Number139BH36RDTK078
Seat MaterialVinyl
ShapeRound
Top MaterialLaminate
BrandPremier Hospitality Furniture

Warranty

Warranty5 yr

Compliance & Certifications

CAL 117 CertifiedYes
CertificationsCA 117